T1754 Window Film; Smoke; 20 In. X 10 Ft.
- Mfr # T18-T1754
- Zoro # G204062030
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T18-T1754
- Zoro #
- G204062030
- UPC #
- 747925309008
- Country of Origin
- China
Description
Features
- Includes application instructions in every box.
- Variety of applications for your car, truck, marine, RV, business or home.
- Sizes to fit most cars and trucks.
- Extra durable with scratch fighter protection.
- Insulating properties reduce air conditioning use in the summer and heat loss in winter.
- Stay cool with comfort and style.
- Water based adhesive makes installation easier.
- Visible Light Transmission - 35 Percent Shade Grade.
- Length - 120 in.
- Width - 20 in.
- Color - Smoke.
- Installation Type - Water Based Adhesive.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.