Shop TRIMBRITE
Create Account
T8510 30 in. x 5 ft. Shade Grade Limo Tint Window Film
- Mfr # T18-T8510
- Zoro # G804005635
product price:Â
$
37.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T18-T8510
- Zoro #
- G804005635
- UPC #
- 31219085106
- Country of Origin
- China
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Variety of applications for your car, truck, marine, rv, business or home
- Length:5 ft
- Width:30 in
- Dimension:31 x 2.8 x 2.3 in
- Weight:0.43 lbs