This item is Discontinued.

This item is Discontinued.
TRIMBRITE R32006 Pinstripe Tape; Silver Metallic; 40 In. X 0.31 Ft. (Discontinued)
Mfr #
T18-R32006
Zoro #
G003996802
UPC # 747925308773
Country of Origin China
Category Sheets and Pillow Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18-R32006
- Zoro #
- G003996802
- UPC #
- 747925308773
- Country of Origin
- China
Description
Features
- Assortment- delivering the widest selection of stripe colors and sizes.
- Pre-aligned with a removable top carrier.
- Professional grade vinyl and adhesive.
- Easy to apply around curves and contours.
- Stripe Style - Double.
- Tape Length - 40 ft.
- Tape Width - 5/16 in.
- Stripe Width - 1/16 in./ 1/8 in.
- Space Width - 1/8 in.
- Color - Silver Metallic.
- Material - Vinyl.
- Installation Type - Adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.