Shop TRIMCO
Create Account
Cremone Bolt with Lever Up to 90" Unlacquered Brass
- Mfr # 3928L.605NL
- Zoro # G3399403
product price:Â
$
1,999.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3928L.605NL
- Zoro #
- G3399403
- UPC #
- -
- Country of Origin
- China
- Item
- Cremone Bolt w/Lever Up to 90" Unlacq
Description
Cremone Bolt w/Lever Up to 90 In. Unlacq
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.