Shop TRINE
See all product information
Create Account
Varies, Satin Brass Painted, For Use With: 00 Series Electric Strikes Includes: Electric Strikes
- Mfr # 005RS-12DC
- Zoro # G810046394
product price:Â
$
74.99
/ea
Key Features
Finish
Satin Brass Painted
Includes
Electric Strikes
Material
Varies
Color
Satin Brass Painted
For Use With
00 Series Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 005RS-12DC
- Zoro #
- G810046394
- UPC #
- 197163265930
- Country of Origin
- United States
- Finish
- Satin Brass Painted
- Includes
- Electric Strikes
- Material
- Varies
- Color
- Satin Brass Painted
- For Use With
- 00 Series Electric Strikes
Description
Electric Strike, 12VDC, Fail Safe, 3-1/2 in. x 1-3/8 in., Brass Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.