
Grade 1 Electric Strike, 12/24 DC, 12-24 AC, 240 Amp 12 DC, 4 Faceplates Included, Dark Bronze Po
Mfr # 4300-DKBZ
Zoro # G816468701
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12/24 DC, 12-24 AC
Grade
Grade 1
Finish
Satin Stainless Steel
Series
4300
Length
1.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4300-DKBZ
Zoro #
G816468701
UPC #
197163368013
Country of Origin
United States
Dimensions
Length
1.06 in
Width
1.62 in
Height
4.88 in
Details
Item
Electric Strikes
Input Voltage
12/24 DC, 12-24 AC
Grade
Grade 1
Finish
Satin Stainless Steel
Series
4300
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.