This item is Discontinued.

Trinity Jobsite Box, Gray, 36 in W x 16 in D x 18-1/2 in H TXKPGR-0502

Jobsite Box, Gray, 36 in W x 16 in D x 18-1/2 in H (Discontinued)

  • Mfr # TXKPGR-0502
  • Zoro # G103962868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TXKPGR-0502
Zoro #
G103962868
UPC #
813831020556
Country of Origin
China

Dimensions

Width
36 in
Depth
16 in
Height
18-1/2 in

Details

Color
Gray
Material
Steel
Features
Matte Rust-Resistant Powder Coated
Jobsite Box Product Grouping
Jobsite Box
Item
Jobsite Box

Description

Trinity's Job Site Box is rugged enough for any job site. This jobsite box is made from heavily reinforced steel with a matte rust-resistant powder coated finish. This box features recessed carrying handles, a tamper-proof locking system, and gas lift(s). The Box can be mounted to a truck bed, or a jobsite, and is also forklift and crane accessible.

Includes
  • 1x 36" Job Site Box
Specifications
  • Finish: Matte Rust-Resistant Powder Coated
  • Volume Capacity: 3.5 cu. ft.
  • Material: Steel
  • Size: 36 in.
  • Dimension: 18.5" H x 36" W x 16" L
  • Weight: 75 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.