Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trinity Trinity TBFZ-22052 Wire Drawer with Slides; Chrome - 4.75 x 11.5 x 17.75 in. TBFC-22052

Trinity TBFZ-22052 Wire Drawer with Slides; Chrome - 4.75 x 11.5 x 17.75 in. (Discontinued)

  • Mfr # TBFC-22052
  • Zoro # G904158378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBFC-22052
Zoro #
G904158378
UPC #
850594003747
Country of Origin
China

Description

Trinity EcoStorage Sliding Wire Drawers are a great addition to any kitchen or storage area. Add these to any 13” or wider cabinet and get instant pull-out access to your items. These drawers add convenience, accessibility, and visibility to all your items. One pair of slides is included and all hardware is provided for mounting in a cabinet or on a wire shelf.

Features
  • EcoStorage finish
  • EcoStorage represents eco-friendly production
  • No toxic chemicals are released into the environment during the production of this product
  • Consumer grade 11.5" W x 17.75" D x 4.75" H drawer
  • Pair of 17.75" long slides
Specifications
  • Color: Chrome
  • Dimension: 4.75" H x 11.5" W x 17.75" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.