This item is Discontinued.

Trinity Trinity TWE-1101 30 in. Chrome Swivel Barstool; Black TWE-1101

This item is Discontinued.

Trinity

Trinity TWE-1101 30 in. Chrome Swivel Barstool; Black (Discontinued)

Mfr # TWE-1101
Zoro # G703873281
UPC # 850594003020
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWE-1101
Zoro #
G703873281
UPC #
850594003020
Country of Origin
China

Description

Trinity heavy-duty chrome swivel stool is built to provide both comfort and function. Its sturdy double ring construction and stylish high gloss chrome finish make it perfect for any environment. Feet levelers ensure that your stool is level on any surface.

Features
  • High gloss chrome finish
  • Reinforced steel seat ring for cushion durability
  • 15" diameter padded cushion for comfort
  • 360 degree swivel seat
  • CA flame retardant
  • Double ring construction for strength and stability
  • Includes feet levelers to ensure stability and even weight distribution
Specifications
  • Color: Black
  • Dimension: 30" H x 15.5" W x 15.5" L
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.