This item is Discontinued.

Trinity Trinity TXK-0802 80 qt. Stainless Steel Cooler - 35.75 x 36 x 18.5 in. TXK-0802

This item is Discontinued.

Trinity

Trinity TXK-0802 80 qt. Stainless Steel Cooler - 35.75 x 36 x 18.5 in. (Discontinued)

Mfr # TXK-0802
Zoro # G203728579
UPC # 850594003655
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXK-0802
Zoro #
G203728579
UPC #
850594003655
Country of Origin
Unknown

Description

Entertain in style with an 80 quart/20 gallon/96 aluminum can capacity cooler. This sleek stainless steel cooler/ice cart is especially convenient with its raised design and wheels, as well as with the bottle opener and cap catcher. The bottom shelf also provides extra storage space allowing easy refills, or anything else that needs to be carted outside.

Features
  • High quality 304 grade stainless steel
  • 80 quart/20 gallon/96 aluminum can capacity
  • Sleek dark bronze speckled finish on the lid, shelf and legs
  • Attached bottle opener and cap catcher
  • Steel bottom shelf for additional storage
  • Includes drainage plug for easy care
  • Two-sided easy access lid
Specifications
  • Material: Stainless Steel
  • Capacity: 80 qt.
  • Capacity on Wheels: 75 lb Bottom Shelf
  • Total Capacity: 225 lbs
  • Dimension: 35.75" H x 36" W x 18.5" D
  • Weight: 40.8 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.