This item is Discontinued.

Trinity Trinity TXK-0806 80 qt. Stainless Steel Cooler with Cover - 35.75 x 36 x 18.5 in. TXK-0806

This item is Discontinued.

Trinity

Trinity TXK-0806 80 qt. Stainless Steel Cooler with Cover - 35.75 x 36 x 18.5 in. (Discontinued)

Mfr # TXK-0806
Zoro # G903727919
UPC # 813831020716
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TXK-0806
Zoro #
G903727919
UPC #
813831020716
Country of Origin
Unknown

Description

This sleek stainless steel cooler/ice cart is especially convenient with its raised design and wheels, as well as with the bottle opener and cap catcher. Also included is a cooler cover which is both water and UV resistant. Perfect for indoor or outdoor use, you will never have to worry about serving warm drinks again.

Features
  • High quality 304 grade stainless steel
  • 80 quart/20 gallon/96 aluminum can capacity
  • Water and UV resistant cooler cover included
  • Sleek dark bronze speckled finish on the lid, shelf and legs
  • Attached bottle opener and cap catcher
  • Steel bottom shelf for additional storage
  • Includes drainage plug for easy care
  • Two-sided easy access lid
Specifications
  • Material: Stainless Steel
  • Can Capacity 80 qt.
  • Capacity on Wheels: 75 lbs bottom Shelf
  • Total Capacity: 225 lbs
  • Dimension: 35.75" H x 36" W x 18.5" D
  • Weight: 40.8 lbs

Ratings & reviews