This item is Discontinued.

Triplett Cable Category Tester with Probe RWV1000

This item is Discontinued.

Triplett

Cable Category Tester with Probe (Discontinued)

Mfr # RWV1000
Zoro # G105380431
UPC # 614395004583
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWV1000
Zoro #
G105380431
UPC #
614395004583
Country of Origin
United States

Dimensions

Cable Length Display
Yes
Battery Size
9V
Maximum Cable Length
1,250 ft

Details

Item
Cable Tester
Primary Function
Copper Cable Testing Verification
For Use With
LAN Devices
Instrument Display
LCD
Connector Type
RJ45
Includes
(2) CAT6 RJ45 Patch Cables, Remote, Tracer Probe, USB Cable
Special Features
Determines Cable Category by Digitally Pulsing the Cable and Analyzing the Cable Parameters That Affect Speed
Adapter Type
Coax, RJ-45
Calibration Certificate
Not Included
Pair Tracing
Yes
Cable Speed Qualification
Yes
WiFi Capability
No
Opens/Shorts Detection
Yes
Service Detection
No
Continuity Testing
Yes
Data Safe Monitor
Yes
Tone Detection
Yes
Ethernet Service Detection
Yes
Endpoint Testing
Yes
Cable Certification
Yes
Waterproof
No
Impedance Detection
No
Data Line Polarity Indicator
No
Distance to Fault
Yes
Telephone Service Detection
No
Tone Generator
Yes
Crosstalk Detection
Yes
Wiremapping
Yes
PoE/PoE+ Detection
No
Product Type
Cable Network Tester
Display Screen Type
LCD
Testing Functions
Cable Length Display, Cable Speed Qualification, Continuity Testing, Crosstalk Detection, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Tone Detection, Tone Generation
Wire Mapping Detections
Opens, Shorts, Split Pairs
Compatible Cable Type
CAT3, CAT5, CAT5e, CAT6
Maximum Speed Measured
1 GBps
Adapters Included
Coax, RJ45
Data Logger
No
Number of Batteries Required
2
IP Rating
Not Rated
Alert Type
Light, Sound
Includes Batteries
Yes
Port Number Display
No

Description

Cable Tester, CAT Safety Rating Not Applicable, Testing Functions Cable Length Display, Cable Speed Qualification, Continuity Testing, Crosstalk Detection, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Tone Detection, Tone Generation, Adapters Included Coax, RJ45, Connector Type RJ45, Maximum Speed Measured 1 GBps, Data Safe Monitor Yes, Display Screen Type LCD, For Use With LAN Devices, Includes (2) CAT6 RJ45 Patch Cables, Remote, Tracer Probe, USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews