Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Cable, High Speed, PVC, Black, 30 ft

  • Mfr # HDMI-HS-30BK

  • Zoro # G101113798


product price: $45.39
/ea

Key Features

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Size
28 AWG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI-HS-30BK
Zoro #
G101113798
UPC #
614395031626
Country of Origin
China

Dimensions

Conductor Size
28 AWG
Length
30 ft
Overall Length
30 ft

Details

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Standards
RoHS Compliant
NEC Article and Type
Not Rated
Features
10 Gbps Bandwidth
Item
HDMI Cable
Insulation Material
PE
Connector Type
HDMI Male/HDMI Male
Shielded
Unshielded
Jacket Color
Black
For Use With
Audio-Visual Equipment, Home Theater
Cable Color
Black
End 2 Connection Type
HDMI Male
End 1 Connection Finish
Gold-Plated
Conductor Gauge
28 AWG
End 1 Connection Type
HDMI Male
End 2 Number of Connections
1
Maximum Impedance
100 ohm
End 1 Number of Connections
1
End 2 Connection Finish
Gold-Plated
Fire Rating
Not Rated
Total Number of Cables
1

Description

HDMI Cable, Cable Color Black, Overall Length 30 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Home Theater, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 100 ohm, End 1 Number of Connections 1, Shielded Unshielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PE, End 2 Connection Type HDMI Male, Jacket Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.