Shop TRIPLETT

Insulation-Displacement Wire Connector, 21 AWG Max, 2 Port, Yellow, Plastic Insulation, 300 V

  • Mfr # UYC-100PK

  • Zoro # G905380440


product price: 
$
21.99
/pk 100, $0.22/ea

Key Features

Type
Insulation-Displacement
Color
Yellow
Maximum Wire Size
21 AWG
Minimum Wire Size
26 AWG
Insulation Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UYC-100PK
Zoro #
G905380440
UPC #
614395031749
Country of Origin
China

Dimensions

Maximum Wire Size
21 AWG
Minimum Wire Size
26 AWG
Maximum Tap Wire Insulation Diameter
0.06 in
Minimum Tap Wire Size
26 AWG
Maximum Insulation Diameter
0.06 in
Maximum Run Wire Insulation Diameter
0.724 mm
For Minimum Wire Size - Solid
26 AWG
For Minimum Wire Size - Stranded
26 AWG
Maximum Tap Wire Size
21 AWG
Minimum Run Wire Size
26 AWG
Maximum Run Wire Size
21 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Yellow
Insulation Material
Plastic
Maximum Voltage
300 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
220 Degrees F
Number of Ports
2
RoHS Compliant
Yes
Application
Dry Environment, Moisture Resistant
Fill Material
Gel
Material
Brass
Compatible with Product Type
Telecom, Datacom, Automotive, Small Appliances
Maximum Tap Conductors
2
Special Features
B-Type Connector, Corrosion Resistant, Designed to Accept 2 or 3 Conductors, Does Not Require Insulation Stripping, Filled With a Sealant Which Offers Immense Resistance to Moisture, Less Clean-Up Time, Moisture Resistant, Quick-Splice, Insulation Displacement Connector is Designed to Electrically Join a Tap Wire to a Through-Run Wire
Maximum Run Conductors
2
Resistance Properties
Abrasion Resistant, Chemical Resistant, Dirt Resistant, Heat Resistant, Humidity Resistant, Oil Resistant, Salt Fog Resistant, UV Resistant, Weather Resistant
Finish
Tin Plated
Maximum Conductors
2
Contact Finish
Tin
Connector Type
Pigtail
Contact Material
Brass

Description

Insulation Displacement Connector, Color Yellow, Connector Type Pigtail, Insulation Material Plastic, Maximum Insulation Diameter 0.06 in, Maximum Temperature 220 Degrees F, Maximum Run Conductors 2, Maximum Run Wire Insulation Diameter 0.724 mm, Minimum Run Wire Size 26 AWG, Maximum Run Wire Size 21 AWG, Maximum Tap Conductors 2, Maximum Tap Wire Insulation Diameter 0.06 in, Minimum Tap Wire Size 26 AWG, Maximum Tap Wire Size 21 AWG, Maximum Voltage 300 V, Number of Ports 2, Contact Finish Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.