Shop TRIPLETT
See all product information
Create Account
Rflctive Tape, Non-Cntct Tachometer, PK10
- Mfr # TA-TAPETP
- Zoro # G201802622
product price:Â
$
35.99
/pk of 10, $3.60/ea
Key Features
Width
1/4 in
Length
23 in
Includes
(10) 23 in Strips
Overall Height
1 in
For Use With
All brands of Non-contact Tachometers that Require Reflective tape for a Target
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-TAPETP
- Zoro #
- G201802622
- UPC #
- 614395003579
- Country of Origin
- China
- Item
- Reflective Tape
- Includes
- (10) 23 in Strips
- For Use With
- All brands of Non-contact Tachometers that Require Reflective tape for a Target
- Compatible Product Type
- Non-Contact Tachometer
- Product Type
- Reflective Tape
Dimensions
- Width
- 1/4 in
- Length
- 23 in
- Overall Height
- 1 in
- Width (In.)
- 1/4 in
- Overall Width
- 1/4 in
- Length (In.)
- 23 in
- Wire Rope Length
- 23 in
- Overall Length
- 23 in
Description
Reflective Tape, Product Type Reflective Tape, Compatible Product Type Non-Contact Tachometer, Compatible with Manufacturer Model Number TA150, TA150-NIST, TA200, TA200-NIST, Overall Height 1 in, Overall Length 23 in, Overall Width 1/4 in, Includes (10) 23 in Strips, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.