Shop TRIPP LITE

2-Port VGA over Cat5 Cat6 Extender Splitter Transmitter EDID

  • Mfr # B132-002-2

  • Zoro # G204993969


product price:  $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B132-002-2
Zoro #
G204993969
UPC #
37332178404
Country of Origin
Taiwan, Province of China

Description

tripp lite's b132-002-2 allows you to split a single vga signal into 2. Along with a b132-100-1 or b132-100-wp-1 remote receiver unit, you can extend a 1920 x 1440 (60hz) signal up to 500 ft., or a 1024 x 768 (60hz) signal up to 1,000 ft., when using 24awg, solid wire cat5e/6 cable, such as tripp lite's n022-01k-gy (cat5) and n222-01k-gy (cat6). The range and number of monitors can be further expanded by adding b132-110 repeater units. Connect up to 4 remote units in a repeater chain (3 repeaters and 1 receiver), with a monitor at each location. A 1920 x 1440 (60hz) signal can be extended up to 500 ft. From the first repeater in the chain to the last receiver. A 1024 x 768 (60hz) signal can be extended up to 1,000 ft. From the first repeater in the chain to the last receiver. For optimal video image quality between 500 and 1,000 ft., use zero-skew cable, such as tripp lite p524-01k. The transmitter unit features functionality that allows for the edid information from a connected display to be copied and sent to the connected computer, providing optimal compatibility. Includes mounting hardware that allows unit to be wall mounted, rack mounted or pole mounted. Ideal for digital signage situations, such as retail, schools, churches, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.