
6FT DVI TO VGA MONITOR CABLE SHIELDED WITH RGB HIGH RESOLUTION DVI-A TO HD15 M/M
Mfr # P556-006
Zoro # G114897579
product price:Â $10.35
/eaKey Features
Cable Length
6 ft
Color
Black
Cable Type
VGA/DVI-I
Features
Molded, Strain Relief, EMI/RF Protection
Includes
DVI Cable, DVI Male to HD15 Male, 6'
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P556-006
Zoro #
G114897579
UPC #
37332120724
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Video Cable
Color
Black
Cable Type
VGA/DVI-I
Features
Molded, Strain Relief, EMI/RF Protection
Includes
DVI Cable, DVI Male to HD15 Male, 6'
Compatible With
Digital CRT Display, Flat Panel Display, HDTV, Projector
Standards
DVI DDWG
Conductor Material
Copper
Shielding
Yes
Connector Type on First End
DVI-I Digital Video - Male
Device Supported
Video Device, Monitor, Projector, Flat Panel Display
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) DVI-I Digital Video - Male
Contact Plating
Gold
Connector Type on Second End
HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x DVI-I Digital Video - Male
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.