Shop TRIPP LITE
Create Account
7-Port USB 2.0 Hi-Speed Hub, 4-ft. Cable
- Mfr # U222-007-R
- Zoro # G404954319
product price:Â
$
137.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U222-007-R
- Zoro #
- G404954319
- UPC #
- 37332126733
- Country of Origin
- China
Description
Tripp lite 7-port usb 2.0 hi-speed hub, black/white, 4 ft. Cable tripp lite's ultra small 7-port usb 2.0 hub is the most versatile and powerful hub on the market. It allows you to connect up to seven usb devices to a single usb port on your computer. This unit meets or exceeds usb 2.0 specifications for hi-speed data transmission rates up to 480mbps. Perfect for both the mobile and desktop user. While the hub will function perfectly in virtually all cases without needing external power, a compact, multi-voltage ac adapter (100-240v ) has been provided for the rare circumstance when connecting a power hungry device. This usb 2.0 device is backwards compatible so that it will function with both usb 2.0 and usb 1.1 devices. Over-current protection safeguards connected equipment from overvoltages. Includes stand for upright positioning. features: usb2.0 7-port hub supports data transfer rates up to 480mbps connect up to 7 usb devices to a single usb port on your computer compact design is ideal for use with a laptop/notebook computer does not require external power, software, or complicated set-up procedures plug-and-play/hot-swappable allows you to add or remove a device at any time per-port overcurrent protection bus-powered or self-powered supports usb 2.0 spec up to 500ma per port on bus-power, 500ma from the usb 2.0 computer port is shared between the hub ports the included external power supply provides 2.5a of power, to be shared between the hub ports (up to 500ma per port) compact, multi-voltage power supply (100-240v) provided compatible with all major operating systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.