Shop TRIPP LITE
Create Account
8-Outlet Isobar Premium Surge Suppressor ISOBAR-8 ULTRA
- Mfr # ISOBAR-8 ULTRA
- Zoro # G304035095
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISOBAR-8 ULTRA
- Zoro #
- G304035095
- UPC #
- 37332010551
- Country of Origin
- China
Description
For more than 20 years America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer networking and telecom equipment. With more than 14 million satisfied customers the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components near indestructible all-metal case and unique noise filtration system the Isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A & B specifications and reducing 6 000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large toroidal chokes ferrite rod-core inductors HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference even noise generated by other pieces of connected equipment. ISOBAR8ULTRA offers 8 outlets arranged in four filter banks to prevent system crashes reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 3840 joules/97 000 amps offers network-grade protection. Widely spaced NEMA 5-15 outlets accommodate up to 4 large transformer plugs without blocking outlets. Diagnostic LEDs confirm power availability line fault and protection status. Includes 12 foot AC line cord with space-saving angled input plug keyhole mounting tabs and a set of 4 child safety covers.
PLUG/OUTLETS: Input: NEMA 5-15P/Output: 8 NEMA5-15R/12-ft. AC line cord.
ELECTRICAL: 120V AC 50/60Hz (Requires NEMA 5-15R wall receptacle).
SUPPRESSION: AC: 140V RMS Clamping/3840 joules/97 000 amps.
FORMAT: Corded all-metal strip with transformer spaced outlets.
Tripp Lite's ISOBAR is the world's 1 selling premium suppressor series with more than 14 million satisfied customers and a safety-tested history of 20+ years. Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions exceeding IEEE category A&B specifications and reducing 6 000V test surges to harmless levels less than 35 volts. Multi-component suppression circuits combine torroidal chokes ferrite rod-core inductors HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isola
PLUG/OUTLETS: Input: NEMA 5-15P/Output: 8 NEMA5-15R/12-ft. AC line cord.
ELECTRICAL: 120V AC 50/60Hz (Requires NEMA 5-15R wall receptacle).
SUPPRESSION: AC: 140V RMS Clamping/3840 joules/97 000 amps.
FORMAT: Corded all-metal strip with transformer spaced outlets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.