This item is Discontinued.

This item is Discontinued.
CAT-5E Snagless 7 ft. Molded Patch Cable (Blue) (Discontinued)
Mfr #
N001-007-BL/N002007BL
Zoro #
G9481112
UPC # 37332042484
Country of Origin China
Category Stereo & Optical Audio Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N001-007-BL/N002007BL
- Zoro #
- G9481112
- UPC #
- 37332042484
- Country of Origin
- China
- Cable Type
- Category 5e
- Color
- Blue
- Features
- Snagless, Booted, Molded
- Product Type
- Network Cable
- Material
- Polyvinyl Chloride (PVC) - Jacket
Description
Tripp Lite's 7-ft. blue snagless CAT-5E patch cable has 2 snagless RJ45 molded male connectors featuring integral strain relief. The cable is manufactured from PVC 4-pair stranded UTP and is rated for 350MHz/1Gbps communication. Tripp Lite warrants this product to be free from defects in materials and workmanship for life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.