This item is Discontinued.

Tripp Lite Cat5e Cable, Retractable, Patch, 4ft N009-004-R

This item is Discontinued.

Tripp Lite

Cat5e Cable, Retractable, Patch, 4ft (Discontinued)

Mfr # N009-004-R
Zoro # G5185726
UPC # 037332131706
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N009-004-R
Zoro #
G5185726
UPC #
037332131706
Country of Origin
China
Item
Cat5e Cable,Retractable,Patch,4ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Cable Jacket Color
Black
Cable Jacket Material
PVC
Shielded
No
Jacket Color
Black; Silver
Connector Type
Molded
Category - Data Cable
5/5e
Shielding Type
UTP
Solid / Stranded
Solid
Conductor Material
Stranded Copper
Product Type
Network Cable
Product Name
Cat5e Retractable Ethernet Patch Cable
Product Color
Black
Conductor
Copper
Connector on First End Details
1 x RJ-45 - Male
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 - Male
Package Contents
Network Retractable Ethernet Patch Cable, 4-ft. Retractable RJ45 M/M Cable for Laptop Ethernet Port
Package Includes
4-ft. (1.22 m) Retractable RJ45 M/M Cable for Laptop Ethernet Port
Wiring Configuration
EIA/TIA 568B
Contact Plating
Gold
Side A - Connector 1
RJ45 (MALE)
Operating Temperature Range
14° to 104°F (-10° to 40°C)
Conductor Gauge
32 AWG
Cable Shielding
UTP
Product Compliance
IEEE 802.3ab 1000Base-T
Storage Humidity Range
0% to 90% RH, Non-Condensing
Network Compatibility
1 Gbps (Gigabit)
Operating Humidity Range
0% to 90% RH, Non-Condensing
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Power Over Cable (PoC) Support
No
Technology
Cat5/5e
Side B - Connector 1
RJ45 (MALE)
IEEE Standards Supported
802.3ab

Description

Cat5e Cable,Retractable,Patch,4ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.