This item is Discontinued.

Tripp Lite Cat5e Cable, Snagless, Molded, Purple, 14ft N001-014-PU

This item is Discontinued.

Tripp Lite

Cat5e Cable, Snagless, Molded, Purple, 14ft (Discontinued)

Mfr # N001-014-PU
Zoro # G5186776
UPC # 037332187666
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N001-014-PU
Zoro #
G5186776
UPC #
037332187666
Country of Origin
China

Dimensions

Length - Patch Cord
14 ft
Cable Length
14 ft
Cable Length (ft.)
14
Bandwidth per TIA Standard
100 MHz
Cable Outer Diameter (OD)
5.0 mm
Maximum Bandwidth as Tested
350 MHz

Details

Item
Cat5e Cable,Snagless,Molded,Purple,14ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbps
Cable Jacket Color
Purple
Cable Jacket Material
PVC
Cable Type
Category 5e
Connector Type
Molded; Snagless
Boot Type
Snagless
Shielded
No
Jacket Color
Purple
Category - Data Cable
5/5e
Features
Stranded, Strain Relief, Booted, Molded
Conductor Material
Stranded Copper
Shielding Type
UTP
Solid / Stranded
Stranded
Product Name
Cat5e 350MHz Snagless Molded Patch Cable (RJ45 M/M) - Purple, 14-ft.
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Data Transfer Rate
1 Gbit/s
Product Color
Purple
Product Certifications
UL Listed; cUL Listed
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Cable Shielding
UTP
Operating Humidity Range
0% to 90% RH, Non-Condensing
Contact Plating
Gold
Side A - Connector 1
RJ45 (MALE)
Operating Temperature Range
14° to 104°F (-10° to 40°C)
PoE Type
Type 2 PoE+ (30W, IEEE 802.3at)
Cable Jacket Rating
CM
Storage Humidity Range
0% to 90% RH, Non-Condensing
Network Compatibility
1 Gbps (Gigabit)
Side B - Connector 1
RJ45 (MALE)
Product Compliance
CE (Europe); IEEE 802.3ab 1000Base-T; IEEE 802.3at PoE+; UKCA
Package Includes
14-ft. (4.27 m) Purple Snagless Cat5e Patch Cable
Technology
Cat5/5e
Number of Conductors
4 Pair
Conductor Gauge
26 AWG
IEEE Standards Supported
802.3ab; 802.3at
Power Over Cable (PoC) Support
No
Wiring Configuration
EIA/TIA 568B

Description

Cat5e Cable,Snagless,Molded,Purple,14ft

Ratings & reviews