Shop All Voice & Data Patch Cords
Tripp Lite
Cat6a Coupler, RJ45 F/F, Shielded, Snap-in
Mfr # N235-001-SH-6A
Zoro # G5183967
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6, 6a
- Connector Type - Patch Cord RJ45 (Female); RJ45 (Female)
- Jacket Color Silver
- Temp. Range -10 to 60°C
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N235-001-SH-6A
- Zoro # G5183967
- UPC # 037332189943
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Unit Dimensions (hwd / in.) | 5.000 x 4.000 x 0.500 |
Description
Cat6a Coupler,RJ45 F/F,Shielded,Snap-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18S)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1019" Diameter, 60 Volts (10STRGREGPT25)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- A E S INDUSTRIES HOSE FERRULE 11/16" (AD7329)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-DN)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S15-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S20-BL)
- Tripp Lite Voice & Data Patch Cords