Computer Accessories
- Mfr # OMNIVS800
- Zoro # G303988415
product price:Â
$
363.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OMNIVS800
- Zoro #
- G303988415
- UPC #
- 37332120953
- Country of Origin
- China
Description
OMNIVS800 Uninterruptible Power Supply offers voltage regulation surge suppression and long lasting battery support.Supports entry level PCs up to 60 minutes during blackouts to enable shutdown without data loss.Regulates brownouts as low as 89 volts back to usable levels without using battery power.6 UPS battery supported/surge protected outlets plus 1 additional surge suppression-only outlet.Built-in HID-compliant USB port and PowerAlert UPS power management software and cabling provide monitoring of in-depth site power conditions full UPS status and fault warnings and output load level.HID-compliant USB port also enables direct integration with built-in power management and auto-shutdown features of Windows and MAC OS X.Single line phone/Ethernet suppression jacks protects standard dialup/DSL or Ethernet connections.Audible alarm and 4 front panel LEDs offer complete UPS and line power status information.800VA/475 watt power handling ability supports a variety of sensitive electronic equipment.3.5 Minutes full load runtime (800VA) 11.5 minutes half load runtime (400VA).Supports battery replacement via built-in access panel.3 Year product warranty.Package Includes:OMNIVS800 Line Interactive UPS.USB and telephone cable.User manual with warranty information.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.