This item is Discontinued.

This item is Discontinued.
Desktop Switch, 2 Port Kvm, Black (Discontinued)
Mfr #
B004-VUA2-K-R
Zoro #
G5883696
UPC # 037332140043
Country of Origin China
Category KVM Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B004-VUA2-K-R
- Zoro #
- G5883696
- UPC #
- 037332140043
- Country of Origin
- China
Details
- Item
- KVM Switchbox
- Connector Type
- USB;HD15 (Male);HD15 (Female);Audio
- Standards
- RoHS Compliant
- Number of Ports
- 2
- Package Contents
- B004-VUA2-K-R 2-Port USB KVM Switch, Compact 2-port USB KVM Switch with Audio, (2) USBKVM Cable Kits and (2) 3.5mmAudio Cable Kits, CD-ROM with KVM Switcher Software, Owner's Manual with Warranty Information
- Graphic Mode
- QXGA
- Max. Resolution
- 2048 x 1536
Description
Desktop Switch,2 Port Kvm,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.