Shop All Voice & Data Patch Cords
Tripp Lite
Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45
Mfr # N204-S05-BL-DN
Zoro # G0012340
product price: $3.99
/ea
Sold in multiples of 8 for $31.92
$31.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - DOWN ANGLE
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N204-S05-BL-DN
- Zoro # G0012340
- UPC # 37332252234
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Outside Dia. | 4 mm |
Wire Size | 28 AWG |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - DOWN ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Temp. Range | -10 to 50°C |
Solid / Stranded | Stranded |
Shielding Type | UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-UD)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 10ft (N125-010-GY)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Black (N002-007-BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-DN)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 3ft (N201-003-GN)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- Tripp Lite Voice & Data Patch Cords