Shop All Voice & Data Patch Cords
Tripp Lite
Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle
Mfr # N204-015-BL-DN
Zoro # G0021617
Sold in multiples of 4 for $37.16
$37.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male) - DOWN ANGLE
- Shielded No
- Length - Patch Cord 15 ft
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N204-015-BL-DN
- Zoro # G0021617
- UPC # 37332252005
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 15 ft |
Outside Dia. | 6 mm |
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) - DOWN ANGLE |
Shielded | No |
Jacket Color | Blue |
Transmission Speed | 1 Gbps |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Temp. Range | -10 to 50°C |
Shielding Type | UTP |
Solid / Stranded | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UP)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 1ft (N002-001-GN)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- ENET Enet 7M Lc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber (LC2-10G-7M-ENC)
- Tripp Lite Voice & Data Patch Cords