Dual USB Car Charger for Tablets and Cell Phones with Quick Charge 2.0 Technolog
- Mfr # U280-C02-S-M6
- Zoro # G6765798
product price:Â
$
10.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Voltage
12 V DC
Output Voltage
12 V DC, 5 V DC, 9 V DC
Environmentally Friendly
Yes
Maximum Output Current
2.40 A
Device Supported
USB Device, Mobile Phone, MP3 Player, e-book Reader, Tablet PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U280-C02-S-M6
- Zoro #
- G6765798
- UPC #
- 037332145970
- Country of Origin
- China
Details
- Item
- Dual USB Car Charger w/ Quick Charge 2.0
- Input Voltage
- 12 V DC
- Output Voltage
- 12 V DC, 5 V DC, 9 V DC
- Environmentally Friendly
- Yes
- Maximum Output Current
- 2.40 A
- Device Supported
- USB Device, Mobile Phone, MP3 Player, e-book Reader, Tablet PC
- USB
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Description
Dual USB Car Charger w/ Quick Charge 2.0
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.