Eaton Tripp Lite Series HDMI to DVI Adapter Cable (M/M), 16 ft. (4.9 m) - (HDMI to DVI-D M/M) 16-ft.
Mfr # P566-016
Zoro # G014897518
product price:Â $9.79
/eaKey Features
Supported Resolution
1920 x 1080
Connector Plating
Gold
Shielding
Yes
Cable Type
DVI-D/HDMI
Conductor
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P566-016
Zoro #
G014897518
UPC #
37332122902
Country of Origin
Viet Nam
Dimensions
Cable Length
16 ft
Details
Supported Resolution
1920 x 1080
Connector Plating
Gold
Shielding
Yes
Cable Type
DVI-D/HDMI
Conductor
Copper
Data Transfer Rate
5 Gbit/s
Device Supported
LCD TV, DVD Player, Projector, A/V Receiver, Digital TV, Video Device
Compatibility
DTV's ( Digital Television ), Plasma displays, LCD TV's, Projectors, Digital Set-Top boxes, DVD/DVD-R players, AV receivers
Contact Plating
Gold
Package Contents
Gold Digital Video Cable16ft HDMI to DVI Gold Digital Video Cable - HDMI-M/DVI-M
Series
Gold
Item
Video Cable
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D Digital Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
EMI/RF Protection, Crosstalk Protection
Color
Black
Includes
Gold Digital Video Cable, 16ft HDMI to DVI Gold Digital Video Cable - HDMI-M/DVI-M
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.