
HIGH-SPEED HDMI 4K CABLE WITH DIGITAL VIDEO AND AUDIO, ULTRA HD 4K X 2K 30 HZ M
Mfr # P568-016-WH
Zoro # G414883500
product price:Â $16.89
/eaKey Features
American Wire Gauge
30 AWG
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Cable Type
HDMI
Device Supported
Blu-ray Player, A/V Receiver, iPad, Camera, TV, Projector, Monitor, Gaming Console, Audio/Video Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P568-016-WH
Zoro #
G414883500
UPC #
37332203526
Country of Origin
Viet Nam
Dimensions
Cable Length
16.08 ft
Details
American Wire Gauge
30 AWG
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Cable Type
HDMI
Device Supported
Blu-ray Player, A/V Receiver, iPad, Camera, TV, Projector, Monitor, Gaming Console, Audio/Video Device
Compatibility
Apple iPad2 Tablet
Connector Plating
Gold
Shielding
Yes
Item
A/V Cable
Color
White
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Molded, Flexible, Corrosion Resistant, Strain Relief, EMI/RF Protection
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.