This item is Discontinued.

Tripp Lite Isobar UL 1363 Hospital Grade, IBAR6HG IBAR6HG

This item is Discontinued.

Tripp Lite

Isobar UL 1363 Hospital Grade, IBAR6HG (Discontinued)

Mfr # IBAR6HG
Zoro # G6838064
UPC # 37332011152
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBAR6HG
Zoro #
G6838064
UPC #
37332011152
Country of Origin
Unknown

Description

Isobar UL 1363 Hospital-Grade Network-Grade 3330-Joule Surge Protection for Healthcare Environments Protects your sensitive electronics against even the strongest surges and spikes. Recommended for hospitals and other healthcare environments where hospital-grade plugs and outlets are desired . Full normal mode (H-N) line surge suppression . Not approved for use in patient-care vicinities 6 Hospital-Grade Outlets Accept Wide Range of Electronic Devices . 6 NEMA 5-15R-HG AC outlets accept most computer, networking and telecom equipment .Outlets accommodate up to 3 bulky transformers without blocking other outlets . Included safety covers block accidental contact with unused outlets Isolated Filter Banks Provide Extra Protection . Outlets arranged in 3 exclusive isolated filter banks to limit noise interaction among connected equipment . Blocks disruptive EMI/RFI line noise up to 80 dB that can cause equipment damage or data loss Combine large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and metal oxide varistors to block interference Premium Safety Features . Lighted on/off switch with transparent safety cover provides one-touch control over connected equipment . Automatic shutoff permanently cuts power to outlets if protection circuit is incapacitated, preventing equipment damage and indicating replacement is required . Diagnostic LEDs confirm power, protection and line fault status at a glance. Conforms to current UL 1449 3rd Edition, UL 1363 and cUL safety standards Fits Effortlessly Into Your Workstation 15 ft. AC power cord with hospital-grade NEMA 5-15P-HG plug reaches distant outlets Keyhole slots on bottom panel provide convenient wall or desk mounting options . Rugged all-metal housing for long life in demanding environments .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.