This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M100-010-HD
- Zoro #
- G5260632
- UPC #
- 37332239471
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 10 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Lightning - Male
- Color
- Black, White
- Jacket Material
- Nylon
- Features
- Flexible, Strain Relief, Charging, Reversible
- Cable Type
- Lightning/USB
- Product Type
- Data Transfer Cable
- Compatibility
- Apple Devices:iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6 Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7 Plus,iPhone 8,iPhone 8 Plus,iPhone X,iPhone XR,iPhone XS,iPhone XS Max,iPad 4th generations,iPad 5th generations,iPad 6th generations,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th generations,iPod Touch 6th generations,iPad Pro 12.9 inch 1st generations,iPad Pro 12.9 inch 2nd generations,iPad Pro 10.5 inch,iPad Pro 9.7 inch.
- Data Transfer Speed
- 480-Mbit/s
- Connector Plating
- Nickel
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Connector on Second End Details
- 1 x 8-pin Lightning - Male
- Contact Plating
- Gold
- MFI
- Yes
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Device Supported
- iPad, Wall Charger, iPod, iPhone
Description
Maintains usable 120V (+10%/-16%) nominal output over an input range of 89 to 147V Input voltages over 130V are reduced by 10.4% (+/- 3V) Input voltages below 102V are boosted by 13.4% (+/- 3V) ? 600 watts output power rating supports 120V loads up to 5 amps Network grade surge suppression rated at 480 joules EMI/RFI noise filtering 3 diagnostic LEDs indicate boost, trim and normal LC operation 6 protected NEMA5-15R outlets 6-ft. AC power cord with standard NEMA5-15P input plug Single line surge suppression protects modem, fax machine and other system peripherals with a phone line connection from damage due to surges on phone/DSL lines
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.