This item is Discontinued.

This item is Discontinued.
CAT5e 350 MHz Molded Patch Cable, 14 ft, White (Discontinued)
Mfr #
N002-014-WH
Zoro #
G4070571
UPC # 037332120007
Country of Origin China
Category Ethernet Cables & Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N002-014-WH
- Zoro #
- G4070571
- UPC #
- 037332120007
- Country of Origin
- China
- Item
- Molded Patch Cable,Cat5E,14 ft.,White
- Connector Type - Patch Cord
- RJ45 (Male); RJ45 (Male)
- Transmission Speed
- 1 Gbps
- Standards
- RoHS Compliant
- Color
- White
- Jacket Color
- White
- Shielded
- No
- Connector Type
- Two RJ 45 Male
- Category - Data Cable
- 5/5e
- Solid / Stranded
- Stranded
- Shielding Type
- UTP
Description
Molded Patch Cable,Cat5E,14 ft.,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.