This item is Discontinued.
This item is Discontinued.
Patch Panel, Fiber, 1U, ST/ST, 36port (Discontinued)
Mfr #
N490-016-STST
Zoro #
G5182101
UPC # 037332135346
Country of Origin China
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N490-016-STST
- Zoro #
- G5182101
- UPC #
- 037332135346
- Country of Origin
- China
Dimensions
- Compatible Rack Width
- 19"
Details
- Item
- Patch Panel,Fiber,1U,ST/ST,36port
- Number of Ports
- 16
- Side B - Connector 1
- ST DUPLEX (FEMALE)
- Technology
- Multimode
- Side A - Connector 1
- ST DUPLEX (FEMALE)
- Ports
- 16
- Compatible Rack Unit
- 1U
- Product Type
- Network Patch Panel
- Product Name
- 16 Port Fiber Optic Patch Panel
- Form Factor
- Rack-mountable
- Total Number of Ports
- 16
- Number of RJ-11 Ports
- 16
- Number of ST Ports
- 16
- Package Contents
- 16 Port Fiber Optic Patch Panel, 16 Port ST/ST Duplex Fiber Optic Patch Panel
- Package Includes
- 16 Port ST/ST Duplex Multimode or Singlemode Fiber Optic Patch Panel
- Insertion Loss
- 0.1 dB
Description
Patch Panel,Fiber,1U,ST/ST,36port
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.