This item is Discontinued.

This item is Discontinued.
Portrait/Landscape Rotatable Fixed Flat-Screen Wall Mount, 37" to 70" (Discontinued)
Mfr #
DWM3770PLX
Zoro #
G4584649
UPC # 37332199874
Country of Origin China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWM3770PLX
- Zoro #
- G4584649
- UPC #
- 37332199874
- Country of Origin
- China
Dimensions
- Height
- 15.9"
- Width
- 23.9"
- Monitor Size
- 37" to 70"
- Depth
- 1.8"
Details
- Color
- Black
- Swivel Angle (Deg.)
- 90°
- Material
- Steel
- Mounting
- Wall
- VESA Pattern
- VESA MIS-D/E/F
- Product Type
- Wall Mount
- Weight
- 9.75 lb
Description
Tripp Lite Portrait/Landscape Rotatable Fixed Flat-Screen Wall Mount, 37" to 70" Monitors
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.