This item is Discontinued.

This item is Discontinued.
SJT Extension Cord, 18 AWG, 18/3, 1 Outlets, 5-15R, Black, PVC, 5-15P, 1 ft (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P022-001
- Zoro #
- G9587625
- UPC #
- 37332138118
- Country of Origin
- China
Dimensions
- Wire Size
- 18 AWG
- Cord Length
- 1 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJT
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- PVC
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 18/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 10A
- Standards
- UL, cUL Listed
Description
Tripp Lite's P022-001 Power Extension/Adapter Cable provides maximum use of power strips and surge suppressors when using AC adapters. This cable allows you to connect to an existing power cable to extend its length up to an additional 1 ft. By connecting your adapters to this cable, you free up wasted outlets. This cord features a NEMA 5-15R receptacle with a NEMA 5-15P plug. This extension cable is recommended for powering computers, monitors and other essential peripherals.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.