This item is Discontinued.

Tripp Lite Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft P050-008

This item is Discontinued.

Tripp Lite

Power Cord, 2-Prong, Euro, C19, 7/7, 16A, 8ft (Discontinued)

Mfr # P050-008
Zoro # G5179907
UPC # 037332141989
Country of Origin China
Category Power Cords
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P050-008
Zoro #
G5179907
UPC #
037332141989
Country of Origin
China

Dimensions

Cord Length
8 ft.
Wire Size
16 AWG
Unit Dimensions (hwd / in.)
0.500 x 8.900 x 12.500
Cable Outer Diameter (OD)
8.2mm
Cable Length (ft.)
8

Details

Item
Power Supply Cord
Max. Amps
16
Number of Conductors
2
Voltage
250V AC
Description/Special Features
High Voltage
NEC Cord Designation
SJT
Voltage Rating
250 V AC
Color
Black
End 1 Connection Type
CEE 7/7 SCHUKO PLUG
End 2 Connection Type
IEC-320-C19
Frequency
50 Hz
Package Contents
P050-008 Standard Power Cord
Product Name
P050-008 Standard Power Cord
Product Color
Black
Additional Information
European SHUKO Plug, Constructed with HO5VV-F3G1.5mm wire, Fully molded ends
Product Compliance
CE (Europe); UKCA
Storage Humidity Range
0% to 90% RH, Non-Condensing
Product Certifications
cUL Listed; UL Listed
Storage Temperature Range
-4° to 176°F (-20° to 80°C)
Wire Gauge (AWG)
16
Side A - Connector 1
CEE 7/7 SCHUKO PLUG
Package Includes
P050-008 C19 to Schuko, EU Power Cord, 8-ft. (2.43 m), Black
Cable Jacket Color
Black
Operating Humidity Range
0% to 90% RH, Non-Condensing
Power Cord Jacket Type
H05VV-F
Voltage Compatibility (VAC)
250
Plug Color
Black
Side B - Connector 1
IEC-320-C19
High Voltage
Yes
Maximum Input Amps
16
Device Compatibility
Computer; Server; UPS; PDU
Cable Jacket Material
PVC
Operating Temperature Range
23° to 140°F (-5° to 60°C)

Description

Power Supply Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.