This item is Discontinued.

Tripp Lite Power Cord, 2-Prong, Euro, C5, 7/7, 10A, 6ft P058-006

This item is Discontinued.

Tripp Lite

Power Cord, 2-Prong, Euro, C5, 7/7, 10A, 6ft (Discontinued)

Mfr # P058-006
Zoro # G5179861
UPC # 037332153647
Country of Origin China
Category Power Cords
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P058-006
Zoro #
G5179861
UPC #
037332153647
Country of Origin
China

Dimensions

Cord Length
6 ft.
Wire Size
17 AWG

Details

Item
Power Supply Cord
Max. Amps
10
Number of Conductors
3
Voltage
250V AC
NEC Cord Designation
SJT
Description/Special Features
High Voltage
Voltage Rating
250 V AC
Color
Black
End 2 Connection Type
IEC-320-C5
End 1 Connection Type
CEE 7/7 SCHUKO PLUG
Device Supported
KVM Switch
Product Color
Black
Current Rating
15 A
First End Connector Detail
1 x CEE 7/7
Frequency
50 Hz
Product Name
P058-006 Standard Power Cord
Second End Connector Detail
1 x IEC 60320 C5
Compatibility
Tripp Lite B064-xxx-xx-IPG KVM Switches
Product Type
Standard Power Cord

Description

Power Supply Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.