- MFR #
- P006-004-GN
- Zoro #
- G5194397
- UPC #
- 037332168511
- Country of Origin
- China
- Item
- Power Supply Cord
- Max. Amps
- 10
- Number of Conductors
- 3
- Voltage
- 125V AC
- NEC Cord Designation
- SJT
- Temp. Range
- -4 to 140°F
- Color
- Black; Green
- Voltage Rating
- 125 V AC
- End 2 Connection Type
- IEC-320-C13
- End 1 Connection Type
- NEMA 5-15P
- Frequency
- 60 Hz
- Current Rating
- 10A
- Device Supported
- Computer, Monitor, Printer
- Compatibility
- PCs, Printers, Monitors
- Second End Connector Detail
- 1 x IEC 60320 C13
- Product Name
- P006-004-GN Standard Power Cord
- First End Connector Detail
- 1 x NEMA 5-15P
- Product Color
- Green, Black
- Operating Temperature Range
- -4 TO 140 F (- 20° TO 60°C)
- Cable Jacket Color
- Black
- Power Cord Jacket Type
- SJT
- Operating Humidity Range
- 20-80% RH
- Device Compatibility
- Computer; Monitor/HDTV; Printer; Server; UPS; PDU
- Voltage Compatibility (VAC)
- 125
- Side A - Connector 1
- NEMA 5-15P
- Side B - Connector 1
- IEC-320-C13
- Wire Gauge (AWG)
- 18
- Storage Temperature Range
- -4 TO 140 F (- 20° TO 60°C)
- Cable Jacket Material
- PVC
- Plug Color
- Green
- Package Includes
- P006-004-GN NEMA 5-15P to C13 Computer Power Cable, 4-ft. (1.22 m), Green Plugs
- Cable Jacket Rating
- FT2
- Maximum Input Amps
- 10
- Product Certifications
- cUL Listed; UL Listed
- Storage Humidity Range
- 20-80% RH