- MFR #
- P052-008
- Zoro #
- G5179898
- UPC #
- 037332141996
- Country of Origin
- China
- Item
- Power Supply Cord
- Max. Amps
- 13
- Number of Conductors
- 3
- Voltage
- 250V AC
- Description/Special Features
- High Voltage
- NEC Cord Designation
- SJT
- Voltage Rating
- 250 V AC
- Color
- Black
- End 2 Connection Type
- IEC-320-C19
- End 1 Connection Type
- BS1363 UK PLUG
- Product Type
- Standard Power Cord
- Product Color
- Black
- Frequency
- 50 Hz
- Additional Information
- Constructed with H05VV-F3G1.5mm Cable, Fully molded ends, UK Plug
- Package Contents
- P052-008 Standard Power Cord
- Product Name
- P052-008 Standard Power Cord
- Product Compliance
- CE (Europe); UKCA
- Storage Temperature Range
- 14° to 140°F (-10° to 60°C)
- Side B - Connector 1
- IEC-320-C19
- Operating Humidity Range
- 35% to 85% RH, Non-Condensing
- Operating Temperature Range
- 14° to 140°F (-10° to 60°C)
- Voltage Compatibility (VAC)
- 250
- Side A - Connector 1
- BS1363 UK PLUG
- Power Cord Jacket Type
- SJT
- Device Compatibility
- Server; Router; Network Switch; UPS; PDU
- Cable Jacket Material
- PVC
- Maximum Input Amps
- 13
- Package Includes
- P052-008 UK Power Cable with BS 1363 Plug, 8-ft. (2.43 m), Black
- Plug Color
- Black
- Product Certifications
- cUL Listed; UL Listed
- High Voltage
- Yes
- Wire Gauge (AWG)
- 16
- Cable Jacket Color
- Black
- Cable Jacket Rating
- VW-1
- Storage Humidity Range
- 35% to 85% RH, Non-Condensing