Power Cord, 10 ft, Black, 6 AWG
Mfr # CBL356-10
Zoro # G916561326
product price:Â $970.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CBL356-10
Zoro #
G916561326
UPC #
786689783860
Country of Origin
Philippines
Details
Item
Power Cords
Description
Power Cord, Wire Size 6 AWG, Number of Conductors 4, Jacket Material Rubber, Jacket Color Black, Connection Type 460P9W; 8-Pin Souriau UTG, Cord Length 10 ft, Voltage 208V AC, Plug Configuration 460P9W, Max. Amps 60 A, Cord Shape Round, Temp. Rating 32 Degrees to 140 Degrees F, Trade Designation W, Nominal Outside Dia. 28 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.