Shop TRIPP LITE
Additional $49.00 delivery surcharge applies per item.
See details
Create Account
SRWF6U36 36 in. 4U WM Rack Vertical Deep Racks & Enclosure
- Mfr # TRL-SRWF6U36
- Zoro # G003970154
product price:Â
$
1,545.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRL-SRWF6U36
- Zoro #
- G003970154
- UPC #
- 37332190642
- Country of Origin
- China
Description
Item Only 4U WM Rack Vertical 36" Deep.
Features- Maximum load capacity of 150 lb.
- Locking steel cabinet vented to keep equipment cool
- Secures 6U of 19 in. rack equipment up to 36 in. deep
- Includes additional 2U of space for patch panels
- Fully assembled for quick installation
- Rack Height: 6 U Spaces
- Color: Black
- Weight: 49.36 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.