This item is Discontinued.

Tripp Lite Power Strip, Surge, 5-15R, 5-15P, 15 ft., Black IBR12

This item is Discontinued.

Tripp Lite

Power Strip, Surge, 5-15R, 5-15P, 15 ft., Black (Discontinued)

Mfr # IBR12
Zoro # G4567193
UPC # 037332010162
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBR12
Zoro #
G4567193
UPC #
037332010162
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
4 in
Width
1 3/4 in
Depth
4"
Height
1 3/4 in
Length (Straight Wireway)
17 1/2 in
Overall Height
1 3/4 in
Overall Width
17 1/2 in
Overall Length
4 in
Wire Rope Length
4 in

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
RoHS Compliant
Metered
Non-Metered
Phase
Single
Housing Material
Metal
Voltage
120VAC
Special Features
Rated 3840 Joules
Medical Grade
No
Mounting Style
Rack
Includes
(12) 15a Hospital-Grade Outlets, 15 ft Power Cord
Circuit Breaker
Yes
Noise Attenuation
40 to 80dB
Plug Type
NEMA 5-15P
Max. Amps
15A
NEMA Plug Configuration
NEMA 5-15P
Coax Surge Protection
No
Outlet Surge Protection
Yes
For Use With
Protection Of Sensitive Electronic Equipment In 19" Rackmount, Wallmount and Under-Counter Applications, Such As Internetworking Equipment, Pc Systems, Telecommunications, Audio/Video, Security, Sound Reinforcement and More
Number of Outlets
12
Hz
50/60
Outlet Center Distance
38.9mm Front and 38.9mm Rear
Power Indicator
Yes
Receptacle Type
NEMA 5-15R
Rated Joules
3840
NEMA Receptacle Configuration
NEMA 5-15R
Max. Surge Current
150 kA
Telephone/Fax Surge Protection
No
Frequency
50/60 Hz
Watts
1800W
Features
Diagnostic LED(s), Integrated Keyhole Mounting Slots, Transparent locking switch cover prevents accidental shutoff, Safe Thermal Fusing
Output Voltage
120 V AC
Input Voltage
120 V AC
Surge Energy Rating
1280 J
Built-In Circuit Breaker
Yes
Maximum Input Voltage
120V AC
Distance Between Front Outlets
38 7/8 in
Distance Between Rear Outlets
1 1/2 in
Maximum Current
15 A
Rack Units
1

Description

Surge Protected Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 15 ft, Number of Outlets 12, Receptacle Type NEMA 5-15R, Maximum Input Voltage 120V AC, Outlet Surge Protection Yes, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA 5-15P, Distance Between Front Outlets 38 7/8 in, Distance Between Rear Outlets 1 1/2 in, Housing Material Metal, Includes (12) 15a Hospital-Grade Outlets, 15 ft Power Cord, Maximum Current 15 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.