This item is Discontinued.

Tripp Lite Tripplite B004-VUA2-K-R 2-port Compact USB KVM Switch B004-VUA2-K-R

This item is Discontinued.

Tripp Lite

Tripplite B004-VUA2-K-R 2-port Compact USB KVM Switch (Discontinued)

Mfr # B004-VUA2-K-R
Zoro # G003763985
UPC # 37332140043
Country of Origin China
Category KVM Switches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B004-VUA2-K-R
Zoro #
G003763985
UPC #
37332140043
Country of Origin
China

Details

Item
KVM Switchbox
Material
ABS
Max. Resolution
2048 x 1536
Number of Ports
2
Color
Black
Features
Bus Powered
Technology
USB; VGA/SVGA; Stereo Audio
Operating Temperature Range
32 to 104°F
PC/Server Connections
USB; VGA
Side A Connector 1 Type
(2) HD15 (FEMALE)
USB Type
USB 1.1 (up to 12 Mbps)
Computer Keyboard and Mouse Interface
PS/2
Side B Connector 1 Type
HD15 (FEMALE)
Power Consumption
0.5 W
Port Selection
Pushbutton; Hotkey; Software
Monitor Interface
VGA
Audio Specification
Stereo Audio
Relative Humidity
0 to 90% RH, Non-Condensing
Connector Plating
Nickel
BTUH
1.7
LED Indicators
Green (Selected PC)
Number of Users
1
Side B Connector 3 Type
(2) 3.5MM (FEMALE)
Console Keyboard and Mouse Interface
USB
Storage Temperature Range
-4 to 140°F
Side B Connector 2 Type
(2) USB A (FEMALE)
Package Contents
B004-VUA2-K-R 2-Port USB KVM Switch, Compact 2-port USB KVM Switch with Audio, (2) USBKVM Cable Kits and (2) 3.5mmAudio Cable Kits, CD-ROM with KVM Switcher Software, Owner's Manual with Warranty Information
Graphic Mode
QXGA

Description

The B004-VUA2-K-R is a 2-port Compact USB KVM Switch with optional audio and microphone switching function. It allows you to access control boot and reboot two USB-enabled computers from a single console (keyboard monitor and mouse). The independent audio/mic switching function allows an uninterrupted audio experience - you can continue listening to audio even when you switch to the other computer.
It includes innovative easy-to-use KVM Switcher Software for Windows and Macintosh platforms. A small client application facilitates your KVM switching operations such as computer selection hot key sequence programming auto-scanning auto-scan delay time programming independent or simultaneous audio/computer switching and more.
The B004-VUA2-K-R is a 2-port Compact USB KVM Switch with optional audio and microphone switching function. It allows you to access control boot and reboot two USB-enabled computers from a single console (keyboard monitor and mouse). The independent audio/mic switching function allows an uninterrupted audio experience - you can continue listening to audio even when you switch to the other computer.
It includes innovative easy-to-use KVM Switcher Software for Windows and Macintosh platforms. A small client application facilitates your KVM switching operations such as computer selection hot key sequence programming auto-scanning auto-scan delay time programming independent or simultaneous audio/computer switching and more.
  • Fast easy switching via keyboard hot keys push buttons or software.
  • Plug-and-play setup - no software required.
  • Hot-swap capability allows easy addition or removal of computers without powering down the switch or other computers.
  • Speaker and microphone connections allow sharing of audio components between systems (standard 3.5 mm audio connections).
  • Independent audio switching allows you to listen to audio from either computer no matter which computer is active on your monitor.
  • Supports video resolutions up to 2048 x 1536 (standard 15-pin VGA connectors).
  • Supports Microsoft IntelliMouse and the scrolling wheel on most mice.
  • Compact design saves desk space.
  • Does not require an AC adapter.
  • PC and Mac compatible.
  • Allows sharing of audio components between systems.
  • Compact design saves desk space.
  • No AC adapter required.
  • 2 cable kits included.
    Technical Information:
  • Connector Number 7.
  • Color Black.
  • Style Desktop.
  • Ports 2.
  • Certificat
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.