U360-004-IND 4 Port Indust Usb 3.0 Hub
- Mfr # TRL-U360-004-IND
- Zoro # G403893664
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRL-U360-004-IND
- Zoro #
- G403893664
- UPC #
- 37332186317
- Country of Origin
- China
Description
Features
- Increases the number of Super Speed USB 3.0 ports from a single computer port
- USB 3.0 compliant with data transfer rates up to 5 Gbps
- Backward-compatible with USB 2.0 and 1.x
- Rugged all-metal enclosure designed for use in industrial applications
- Wall mount and DIN rail hardware included for secure installation
- Three power connection options (source USB port, external power supply (*not included) or 3-wire terminal block)
- Each USB 3.0 port provides up to 900 mA of power
- Over current detection and protection
- Supports 2 kV surge protection per port
- ESD protection to +/- 15 kV
- Automatic link and speed detection
- Plug-and-play; no software or drivers required
- Compatible with 5V DC power supply units using a 5.5 x 2.1 x 9.5 mm output plug with a positive tip and negative sleeve
- Ports - 4
- Connector A - USB 3.0 A (MALE)
- Connector B - USB 3.0 A (FEMALE) (X4)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.