This item is Discontinued.

Tripp Lite UPS System, 750VA, Standby, In: 120V AC INTERNET750U

UPS System, 750VA, Standby, In: 120V AC (Discontinued)

  • Mfr # INTERNET750U
  • Zoro # G007270458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTERNET750U
Zoro #
G007270458
UPC #
37332211088
Country of Origin
China

Dimensions

Height
3.1"
Width
6.9 in
Depth
6.9"
UPS Input Cord Length (ft.)
5
UPS Power Module Dimensions (hwd, in.)
3.35 x 5.12 x 12.2
Primary UPS Depth (mm)
310
Primary UPS Height (mm)
85

Details

Item
UPS System
UPS Type
Standby
Power Rating
750VA
Mounting
Tower/Wall/Desktop
Wattage
450 W
Input Voltage
120V AC
Backup Time (Half/Full Load)
8.6 min/2 min
Outlet Type
(6) Surge; (6) UPS/Surge
Number of Outlets
12
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Communications Cable
USB interface cable included
Primary Form Factor
Desktop
Battery Access
Battery access door
Nominal Output Voltage(s) Supported
110V; 115V; 120V
DC System Voltage (VDC)
12
Audible Alarm
UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
UPS AC Suppression Response Time
Instantaneous
Battery Replacement Description
Replaceable internal batteries (see manual)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Low Voltage Transfer to Battery Power (Setpoint)
95
EMI / RFI AC Noise Suppression
Yes
Communications Interface
USB (HID enabled)
Output AC Waveform (Battery Mode)
PWM sine wave
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Rated input current (Maximum Load)
10A
Recommended Electrical Service
15A 120V
High Voltage Transfer to Battery Power (Setpoint)
145
Green Energy-Saving Features
Greater than 95% efficiency - GREEN UPS
High Availability UPS Features
Battery Independent Restart
Full Load Runtime (min.)
2 min. (450w)
Nominal Input Voltage(s) Supported
120V AC
UPS Certifications
ENERGY STAR Qualified; Meets FCC Part 15 Category B (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Switches
Switch controls power off/on status
Operating Elevation (ft.)
Up to 10,000 ft.
Input Circuit Breakers
10A
Output Watt Capacity (Watts)
450
Relative Humidity
0 to 90%, non-condensing
PowerAlert Software
For local monitoring via the UPS™s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Input Phase
Single-Phase
UPS AC Suppression Joule Rating
316
Output Voltage Regulation (Line Mode)
120V (±20%)
AC Mode BTU / Hr. (Full Load)
8.3
Internal UPS Replacement Battery Cartridge
RBC51
Output Volt Amp Capacity (VA)
750
Output Voltage Regulation (Battery Mode)
120V (±10%)
UPS Certification Details
UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS B; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
Storage Temperature Range
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Battery Recharge Rate (Included Batteries)
8 hours (10% to 90%)
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
Expandable Runtime
No
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
Half Load Runtime (min.)
8.6 min. (225w)
LED Indicators
Set of 3 status LEDs indicate operating mode, low-battery, overload, replace-battery and fault conditions
AC Mode Efficiency Rating (100% Load)
>98%
Transfer Time
6 milliseconds typical (10 milliseconds max)
Power Factor
0.6
Battery Type
VRLA
Product Certifications
RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
Product Compliance
ENERGY STAR Qualified; FCC Part 15 Class B (USA)
Frequency Compatibility Details
Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal.
Voltage Regulation Description
Input voltage range of 95 to 145
Package Includes
INTERNET750U 750VA 450W 120V Standby UPS with 12 Outlets;USB cable;Owner's manual
Output Capacity (VA)
750
Output Capacity (Watts)
450
UPS Applications
Computer/Peripherals; Audio/Video; Retail/Point of Sale; Hospitality
Output Capacity Details
6.3A @ 120V. 110%±10%,GOES TO FAULT AFTER 5MIN; 120%±10%,GOES TO FAULT IMMEDIATELY 110%±10%,SHUTS DOWN IN 5 SEC; 120%±10%, SHUTS DOWN IMMEDIATELY
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
(12) 5-15R
Housing Material
ABS
Hz
50/60 Hz

Description

Power protection and battery backup for home and office computers and electronics Provides seamless battery support during brownouts and power failures with enough runtime to save and shutdown connected equipment without data loss Includes battery supported outlets and additional suppressiononly outlets USB enables optional unattended system shutdown without data loss in the case of extended power failure PowerAlert software available via free download, includes bundled USB cable Builtin audible alarm and front panel LEDs offer continuous status information regarding line and battery power operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.