Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC
Mfr # OMNI1500LCDT
Zoro # G9414876
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating - UPS Systems 1.5 kVA
- UPS Type Line Interactive
- Watts - UPS Systems 810.0 W
- Power Rating 1.5 kVA
- Input Voltage - UPS Systems 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # OMNI1500LCDT
- Zoro # G9414876
- UPC # 037332173249
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 8 in |
Cord Length | 6 ft |
Depth | 15 in |
Width | 6 in |
Primary UPS Depth (mm) | 396 |
UPS Power Module Dimensions (hwd, in.) | 8 x 5.75 x 15.6 |
Primary UPS Width (mm) | 146 |
Primary UPS Height (mm) | 203 |
UPS Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 8.000 x 5.750 x 15.600 |
Description
UPS System, Line Interactive, Power Rating 1.5 kVA, Wattage 810 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 24 min/7.5 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 10, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 6 msec, Width 6 in, Depth 15 in, Height 8 in, Cord Length 6 ft, Display Type LCD, 50/60 Hz Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- MARINCO 3021P Marinco 30A 120/208V 3 Y Plug Locking (3021P)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 4" L (MT212-4)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- TRIPP LITE UPS w/AVR, Backup Time 45Min, 12 Outlets, 900VA, Black (TRPAVR900U)
- TRIPP LITE Replacement UPS Battery, 48V DC, 9 Ah, Hardwired (RBC94-2U)
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- Tripp Lite Power Systems