This item is Discontinued.

Tripp Lite UPS System, 350VA, Standby, Out: 110/115/120V AC In: 120V AC INTERNET350SER

UPS System, 350VA, Standby, Out: 110/115/120V AC In: 120V AC (Discontinued)

  • Mfr # INTERNET350SER
  • Zoro # G6205342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERNET350SER
Zoro #
G6205342
UPC #
037332123428
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Height
3 in
Depth
5 in
Width
5 in
Overall Height
4.13 in
Overall Width
4.33 in
Primary UPS Height (mm)
105
Primary UPS Depth (mm)
185
UPS Power Module Dimensions (hwd, in.)
4.13 x 4.33 x 7.28
UPS Input Cord Length (ft.)
5
Overall Depth
7.2 in
Power Cord Length
5 ft

Details

Item
UPS System
VA Rating - UPS Systems
350.0 VA
UPS Type
Standby
Power Rating
350VA
Mounting
Desktop/Tower
Wattage
210 W
Input Voltage
120V AC
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
7 min/2 min
Outlet Type
(3) Surge; (3) UPS/Surge
Medical Grade
No
Number of Outlets
6
Ports
DB9, TEL/DSL
Hz
60 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
NEMA Plug Configuration
5-15P
Input Current
12 A
Includes
Interface Cable
Phase
Single
Footnotes
DB9 and TEL/DSL
Special Features
Cold Start Operation Supported
Standards
CSA, CSA-C22.2 No. 107.3, FCC Part 15 Class B, NOM, RoHS, UL1778
Display Type
No Display
Transfer Time
2 to 4 msec
Automatic Volts Regulation
No
NEMA Receptacle Configuration
(6) 5-15R
Fax/Modem Line Protection
Yes
Operating Temp. Range
122°F (50°C)
Housing Color
Black
Battery Type
Sealed Lead Acid (SLA)
Capacity - Batteries
350 VA/180 W
Input Connection
NEMA 5-15P Plug
Housing Material
ABS
Nominal Input Voltage(s) Supported
120V AC
Individually Controllable Load Banks
No
High Availability UPS Features
Battery Independent Restart
Expandable Runtime
No
Low Voltage Transfer to Battery Power (Setpoint)
95
Communications Interface
DB9 Serial
UPS AC Suppression Joule Rating
316
AC Mode BTU / Hr. (Full Load)
13.1
Output Voltage Regulation (Line Mode)
120V (±20%)
Recommended Electrical Service
15A 120V
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Half Load Runtime (min.)
7 min. (105w)
Full Load Runtime (min.)
2 min. (210w)
Primary Form Factor
Desktop
Audible Alarm
UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
Battery Replacement Description
Replaceable internal batteries (see manual)
High Voltage Transfer to Battery Power (Setpoint)
145
Operating Elevation (ft.)
Up to 10,000 ft.
DC System Voltage (VDC)
12
Rated input current (Maximum Load)
5A
Battery Recharge Rate (Included Batteries)
6.5 hours (10% to 90%)
AC Mode Efficiency Rating (100% Load)
>98%
Storage Temperature Range
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Switches
Switch controls power off/on status
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
UPS AC Suppression Response Time
Instantaneous
EMI / RFI AC Noise Suppression
Yes
Input Circuit Breakers
5A
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Input Phase
Single-Phase
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Communications Cable
DB9 serial interface cable included
UPS Certification Details
UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS B; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
Installation Form Factors Supported with Included Accessories
Tower; Ultra-compact desktop; Wallmount
Output Watt Capacity (Watts)
210
UPS Dataline Suppression
1 line TEL/DSL or Ethernet
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Operating Elevation (m)
Up to 3000m
Relative Humidity
0 to 90%, non-condensing
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Output Voltage Regulation (Battery Mode)
120V (±10%)
Output Volt Amp Capacity (VA)
350
Battery Access
Battery access door
LED Indicators
1 Status LED reports operating mode and fault status
Output AC Waveform (Battery Mode)
PWM sine wave
Package Contents
Internet Office INTERNET350SER 350VA UPS, INTERNET350SER standby UPS system, DB9 Serial Cable for use with PowerAlert UPS monitoring software, Instruction manual and warranty information
Alarm
On Battery
Software Included
PowerAlert UPS monitoring software
Battery Chemistry
Valve Regulated Lead Acid
Additional Information
Low voltage transfer to battery power: approx. 100VAC, High voltage transfer to battery power: approx. 141VAC, Cold Start: Inverter can be "cold started" to enable temporary AC output during a power failure
Form Factor
Ultra-compact Desk-mount
Status Indicators
Line Power, Battery Power Status
Typical Battery Recharge Time
4 Hour
Maximum Operating Temperature
122°F (50°C)
Serial Port
Yes
Dataline Protection
RJ-11
Load Capacity
350 VA/180 W
Battery Life
6 Year
Waveform Type
Pulse-width Modulated Sine Wave
Surge Energy Rating
316 J
UPS Applications
Computer/Peripherals; Retail/Point of Sale; Hospitality
Output Capacity (VA)
350
Package Includes
INTERNET350SER 350VA 210W 120V Standby UPS with 6 Outlets;DB9 serial interface cable;Owner's manual
Product Compliance
FCC Part 15 Class B (USA)
Product Certifications
RETIE (Colombia); CSA (Canada); CAN/CSA-C22.2 No. 107.3 (Canada); NOM (Mexico); UL 1778
Output Capacity (Watts)
210
Surge Suppression Rating
316 J
Automatic Voltage Regulation
No Automatic Voltage Regulation
Data Line Protection
Includes Data Line Surge Protection
Run Time - Full Load
2 min
External Battery Compatible
Not External Battery Pack Compatible
Battery Recharge Time
6.5 hr
Transfer Time - Minimum
6 msec
Number of Outlets - UPS
3
Number of Outlets - Surge Only
3
Frequency
50/60 Hz
Power Rating - Real
210 W
Transfer Time - Maximum
10 msec
Receptacle Configuration
5-15R
Manufacturer Warranty
3 yr Limited
Visible Indicator Light Conditions
Fault
Operating Temperature - Maximum
104 Degrees F
Output Ports Included
DB9 Serial
Power Rating - Apparent
350 VA
Audible Alarm Conditions
Low Battery, Overload, Replace Battery
Operating Temperature - Minimum
32 Degrees F
Plug Configuration
5-15P
Includes Battery
Battery Included
Input Current - Maximum
5 A

Description

UPS System, Standby, Power Rating 350 VA, Wattage 180 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 10 min/2.5 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 11 in, Depth 5 in, Height 3 in, Cord Length 6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.