This item is Discontinued.

This item is Discontinued.
USB 2.0 to DVI/VGA External Multi-Monitor Video Card, 128 MB SDRAM, 4", Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U244-001-R
- Zoro #
- G6145636
- UPC #
- 037332143389
- Country of Origin
- China
Dimensions
- Cable Length
- 4"
Details
- Item
- USB Cable,1 Monitor to 2,Black
- Connector Type
- USB A (Male); DVI-I (Female)
- Color
- Black
- Cable Type
- Display Adapter
- Weight
- 0.5 lbs
Description
USB Cable,1 Monitor to 2,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.