This item is Discontinued.

Tripp Lite USB C To Lightning Connector C M102-010-HD

This item is Discontinued.

Tripp Lite

USB C To Lightning Connector C (Discontinued)

Mfr # M102-010-HD
Zoro # G2998584
UPC # 37332252616
Country of Origin Unknown
Category USB Cables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M102-010-HD
Zoro #
G2998584
UPC #
37332252616
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Features
Flexible, Heavy Duty, Break Resistant, Stress Resistant, Wear Resistant, Tangle Resistant, Charging, Tear Resistant, Strain Relief, Reversible, Crack Resistant
Cable Type
Lightning/USB-C
Product Type
Data Transfer Cable
Compatibility
Apple iPads/iPods:iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPad Pro 12.9 inch, iPad Pro 10.5 inch, iPad Pro 9.7 inch, iPod Touch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.